Buy more than* S$200* and get FREE SHIPPING

  • Oil Stone

Oil Stone EA588GD-22

by ESCO
2.00 (1)
Item.#
03506851
Mfr.#
EA588GD-22
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Caution
As they are natural stones, may be different from the color of the photograph., As they are natural stones, may be different from the color of the photograph.
ESCO Part Number
EA588GD-22, EA588GD-22
Dimension (mm)
125x50, 125x50
Specification
Arkansas stone, details
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Gasket slimming
2
From Japan
On 2015-06-04 21:07:55
I thought that the shape was wrong but I was surprised at all. Feeling is normal feeling.
This review is about item#03506876.