Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 32mm Chisel

32mm Chisel EA588GE-1

by ESCO
2.00 (1)
Item.#
03506903
Mfr.#
EA588GE-1
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (handle)
Tree
Blade Part Hardness
RC59-61
Overall Length (mm)
175
Materials (Blade)
Chrome-vanadium steel
Blade Width (mm)
32
ESCO Part Number
EA588GE-1
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Spoon, making cucumbers
2
From Japan
On 2017-07-14 17:46:24
I scraped dried cypress, but the sharpness was not as good as price.
This review is about item#3506903.