Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 60mm Steel Scraper

60mm Steel Scraper EA589LC-11

by ESCO
Item.#
03508574
Mfr.#
EA589LC-11
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material (Handle Part)
Tree
Blade Width (mm)
60
Material
Steel
Blade Thickness (mm)
2
Overall Length (mm)
185
ESCO Part Number
EA589LC-11