Buy more than* S$200* and get FREE SHIPPING

  • Pin Vise

Pin Vise EA589RE-2

by ESCO
Item.#
03508811
Mfr.#
EA589RE-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Compatible Size (phi mm)
0.1 - 3.2
Overall Length (mm)
120
Chucking Ability (mm)
phi0.1 - 3.2
Material
(Body) brass / chrome plated, (chuck) brass / nickel-plated, (cap) Brass / Semi Chrome