Buy more than* S$200* and get FREE SHIPPING

  • Pin vise

Pin vise EA589XB

by ESCO
5.00 (2)
Item.#
03508906
Mfr.#
EA589XB
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Chucking Ability (mm)
0.1 to 1.0, 1.1 ~ 1.9,1.9 ~ 2.6,2.6 ~ 3.2
Overall Length (mm)
100
ESCO Part Number
EA589XB
Type
1 chuck
Material
(Handle) brass , (Chuck) special steel quenching
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When drilling a small hole in plastic or wood
5
From Japan
On 2016-10-11 11:29:16
Of course I like the price, but also the price
This review is about item#3508906.
Tap stand
5
From Japan
On 2013-11-18 17:30:15
I felt that the play of the rotating part (black part) of the butt was large. I had better less play with little tap on how to use it. It is not easy to use. Normally, because it is using screw tightening or drilling, perhaps it must be such a play. More than that, Vice 's healing power is very good. Since it is a tap, it is comfortable to slide a round thing but there is no slip.
This review is about item#03508906.