Buy more than* S$200* and get FREE SHIPPING

  • Carving Knife, Power grip

Carving Knife, Power grip EA589XE-7

by ESCO
5.00 (1)
Item.#
03508933
Mfr.#
EA589XE-7
Package Qty.
1Set(7PC)
Ship pack of
1
78.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Length (mm)
120
Weight (g)
236
Material
Special cutting steel, Sakuragi
Blade Length (mm)
25
Overall Length (mm)
205 - 210
Set Contents
Carved round (blade width 3mm), Carved round Carved flat Carved Kiwa (blade width 6mm), (blade width 7.5mm), Kamakura (blade width 9mm), Sankakuho (blade width 4.5mm), (blade width 7.5mm), Asamaru blade (blade width 9mm), one each
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking clock production work
5
From Japan
On 2015-09-06 15:00:23
Because it is named power grip, I thought whether I should work very powerfully, but it is preeminent in sharpness, and crisping works without difficulty.
This review is about item#03508933.