Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Snap Ring Pliers For Shaft

Snap Ring Pliers For Shaft EA590BA-0

by ESCO
4.00 (1)
Item.#
03509396
Mfr.#
EA590BA-0
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
35.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Ring Hole Diameter (phi mm)
3 to 10
Overall Length (mm)
140
Type
Push-In Fittings(Straight)
ESCO Part Number
EA590BA-0
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
assembly
4
From Japan
On 2015-05-28 14:42:44
There is no problem. It was a bit cheaper than the local trading company.
This review is about item#03509423.