Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring Pliers For Shaft

Snap Ring Pliers For Shaft EA590BA-1

by ESCO
4.00 (1)
Item.#
03509405
Mfr.#
EA590BA-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
37.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Ring Hole Diameter (phi mm)
10 to 25
Overall Length (mm)
140
Type
Push-In Fittings(Straight)
ESCO Part Number
EA590BA-1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
assembly
4
From Japan
On 2015-05-28 14:42:44
There is no problem. It was a bit cheaper than the local trading company.
This review is about item#03509423.