Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring Pliers For Shaft

Snap Ring Pliers For Shaft EA590BA-2

by ESCO
4.00 (1)
Item.#
03509414
Mfr.#
EA590BA-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
180
Ring Hole Diameter (phi mm)
19 to 60
ESCO Part Number
EA590BA-2
Type
Push-In Fittings(Straight)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
assembly
4
From Japan
On 2015-05-28 14:42:44
There is no problem. It was a bit cheaper than the local trading company.
This review is about item#03509423.