Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Snap Ring Pliers For Shaft

Snap Ring Pliers For Shaft EA590BA-4

by ESCO
4.00 (1)
Item.#
03509432
Mfr.#
EA590BA-4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
70.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA590BA-4
Type
Straight
Ring Hole Diameter (phi mm)
85 - 140
Overall Length (mm)
320
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
assembly
4
From Japan
On 2015-05-28 14:42:44
There is no problem. It was a bit cheaper than the local trading company.
This review is about item#03509423.