Buy more than* S$200* and get FREE SHIPPING

  • 38x38mm Aluminum Tag, Blank

38x38mm Aluminum Tag, Blank EA591HC-3

by ESCO
4.00 (1)
Item.#
03510771
Mfr.#
EA591HC-3
Package Qty.
10Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
4.8
Size (mm)
38x38
Dimension (mm)
38x38
Thickness (mm)
1
Material
Aluminum
ESCO Part Number
EA591HC-3
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used to identify the heater used for the mold
4
From Japan
On 2018-01-19 14:43:31
I think that the price is cheap and good. I think whether it is better if there is a simple engraving service etc in this. Example A-1 or B-3 etc.
This review is about item#3510771.