Buy more than* S$200* and get FREE SHIPPING

  • 16x48mm Brass Tag, Blank

16x48mm Brass Tag, Blank EA591HE-11

by ESCO
5.00 (2)
Item.#
03511015
Mfr.#
EA591HE-11
Package Qty.
10Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Size (mm)
16x48
Thickness (mm)
1
ESCO Part Number
EA591HE-11
Hole Diameter (phi mm)
3.2
Material
Brass
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a material of a name placement tag
5
From Japan
On 2015-06-04 21:17:22
It is suitable for a variety of sizes and easy to use materials.
This review is about item#03511015.
As a motor management tag
5
From Japan
On 2015-04-30 22:36:09
I did not know the texture, I purchased brass and aluminum. As a result, although it is high, I thought brass made the best. It was the same thickness, but there was a difference in cloudiness in strength.
This review is about item#03511015.