Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Blank Tag

Stainless Blank Tag EA591HE-25

by ESCO
Item.#
03511112
Mfr.#
EA591HE-25
Package Qty.
1Set(10Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
25x54
Thickness (mm)
0.8
ESCO Part Number
EA591HE-25
Hole Diameter (phi mm)
3.2
Material
Stainless