Buy more than* S$200* and get FREE SHIPPING

  • Aluminum, Tag Blank

Aluminum, Tag Blank EA591HE-5

by ESCO
4.00 (3)
Item.#
03511146
Mfr.#
EA591HE-5
Package Qty.
10Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
1
Hole Diameter (phi mm)
3.2
ESCO Part Number
EA591HE-5
Size (mm)
25x54
Material
Aluminum
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
As a machine management plate
5
From Japan
On 2015-06-12 19:28:24
I studied in various catalogs but it was the cheapest and good thing. We will use stamps for machine management of the company.
This review is about item#03511146.
As a motor management tag
2
From Japan
On 2015-04-30 22:36:57
I did not know the texture, I purchased brass and aluminum. As a result, although it is high, I thought brass made the best. It was the same thickness, but there was a difference in cloudiness in strength.
This review is about item#03511006.
Label work
5
From Japan
On 2013-04-02 10:37:53
I put on a label on the outside on the ring but it is surprisingly strong and satisfying
This review is about item#03511006.