Buy more than* S$200* and get FREE SHIPPING

  • Aluminum, Tag Blank

Aluminum, Tag Blank EA591HF-3

by ESCO
4.00 (1)
Item.#
03511234
Mfr.#
EA591HF-3
Package Qty.
1Set(10Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
3.2
Size (mm)
29x52
Thickness (mm)
1
Material
Aluminum
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Engraved with alumite
4
From Japan
On 2014-07-08 20:32:58
Sometimes the wound is deep, but the price and size are consistent with hope so it is easy to use. I am glad that there are more kinds (sheet thickness and shape). I will use it in the future ♪
This review is about item#03511234.