Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum, Tag Blank

Aluminum, Tag Blank EA591HG-4

by ESCO
5.00 (1)
Item.#
03511392
Mfr.#
EA591HG-4
Package Qty.
1Set(10Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
4.8
Material
Aluminum
Thickness (mm)
1
Size (mm)
35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for management and storage of work wire
5
From Japan
On 2017-11-25 20:01:26
I'd like to add an additional order with a size that does not get in the way even when it is used, just filling up the wire diameter and length and tying it with a bind line.
This review is about item#3511401.