Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Aluminum, Tag Blank

Aluminum, Tag Blank EA591HG-6

by ESCO
Item.#
03511417
Mfr.#
EA591HG-6
Package Qty.
1Set(10Sheet)
Ship pack of
1
9.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
4.8
Material
Aluminum
Thickness (mm)
1
Size (mm)
51