Buy more than* S$200* and get FREE SHIPPING

  • 125mm Pin Set, Bent Top

125mm Pin Set, Bent Top EA595GC-3L

by ESCO
Item.#
03512835
Mfr.#
EA595GC-3L
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.18 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Tip Blade Width (mm)
2
Overall Length (mm)
125
Type
Yes tip Giza
Material
Stainless steel (SUS430)