Buy more than* S$200* and get FREE SHIPPING

  • Tweezers

Tweezers EA595GC-8

by ESCO
Item.#
03512923
Mfr.#
EA595GC-8
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.80 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Tip Width (mm)
2.7
Overall Length (mm)
300
Tip Blade Width (mm)
2.7
Type
Yes tip Giza
Material
Stainless steel (SUS430)
Point
Direct and fine