Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tweezers

Tweezers EA595GC-9

by ESCO
Item.#
03512932
Mfr.#
EA595GC-9
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Tip Width (mm)
2.7
Overall Length (mm)
300
Point
Music and fine
Type
Yes tip Giza
Material
Stainless steel (SUS430)