Buy more than* S$200* and get FREE SHIPPING

  • 590mm Flexible Pickup Claw

590mm Flexible Pickup Claw EA598BK-2

by ESCO
4.00 (1)
Item.#
03513702
Mfr.#
EA598BK-2
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Type
4 nails
Material
(Nail) Steel
Overall Length (mm)
590
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Lost items other than metal
4
From Japan
On 2012-10-31 18:26:29
The holding power is firmly stable with four legs. If you use flexible bending flexibly and use it will be awkward, but there is no particular problem. The difficulty is that the operating part spring is strong and requires considerable force to open the tip tightly. In women, my hands may hurt and I can not open it. Because the spring is strong, it can be said that the holding power of the tip is also strong, so it can not be said to be a disadvantage. It's also flexible, but it can not hold the bent state. I think it is more convenient to do this. It is satisfactory in terms of price.
This review is about item#03513702.