Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Expantion, Magnet Pickup

Expantion, Magnet Pickup EA598GE-2

by ESCO
2.25 (4)
Item.#
03513867
Mfr.#
EA598GE-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
33.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
(Elastics) Stainless
Tip Diameter (phi mm)
12.5
Number of Steps
7
Overall Length (mm)
170 to 845
ESCO Part Number
EA598GE-2
Capacity (kg)
2.2
Weight (g)
60
Caution
Ability and tip diameter is when cap is mounted.
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
various
1
From Japan
On 2017-03-15 16:13:05
Magnetic force is weak and it is not usable. . . . . . . . . . . . . . .
This review is about item#3513851.
A narrow place
2
From Japan
On 2015-01-24 09:20:31
When I used it for dumping the inside of the valve the other day, the magnet at the tip was removed and it remained inside. I pawned for a moment. I pulled up while shifting with a piano wire or tweezers. It seems that caulking of the case where the magnet is inserted is defective or poor design. Should the inside be stepped so as not to come out or fold back the end face? It will be tough if you get out of the important equipment. This product is no longer used. Discard it.
This review is about item#03513851.
weak.
3
From Japan
On 2013-11-20 18:43:23
The magnetic force was weak. But the shield cap is convinced. It seems to demonstrate its power when dealing with DIY's screws.
This review is about item#03513851.
DIY
3
From Japan
On 2013-11-17 17:27:05
It is enough for household DIY. It exerts its power in a narrow place. The place where the head is small is good.
This review is about item#03513851.