Buy more than* S$200* and get FREE SHIPPING

  • Expantion, Magnet Pickup
  • Expantion, Magnet Pickup
  • Expantion, Magnet Pickup

Expantion, Magnet Pickup EA598GE-3

by ESCO
2.25 (4)
Item.#
03513876
Mfr.#
EA598GE-3
Package Qty.
1PC
Ship pack of
1
46.38 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material
(Elastics) stainless
Number of Steps
6
Overall Length (mm)
170 - 770
Caution
Ability and tip diameter is when cap is mounted.
Capacity (kg)
4.5
Weight (g)
70
Tip Diameter (phi mm)
19
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
various
1
From Japan
On 2017-03-15 16:13:05
Magnetic force is weak and does not become useless. . . . . . . . . . . . . . .
This review is about item#3513851.
Narrow place
2
From Japan
On 2015-01-24 09:20:31
Was used the other day to the Noise Removal of the interior of the valve, off the tip of the magnet, it had left inside. It was pale for a moment. Somehow I was raised tension while shifting with piano wire and tweezers. Caulking of the case that is crowded insert the magnet seems to be bad, or design defect. Either it does not come off the inside with a stage, or folded end face. After missing in the interior of the important equipment will be in trouble. This product is no longer used. Destroy you.
This review is about item#03513851.
weak.
3
From Japan
On 2013-11-20 18:43:23
Magnetic force is weak. But shield cap is convinced. It is likely to exert the power when dealing something bis of DIY.
This review is about item#03513851.
DIY
3
From Japan
On 2013-11-17 17:27:05
As DIY household is enough. This is quite useful in a narrow place. Good place head is small.
This review is about item#03513851.