Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Filter Wrench

Oil Filter Wrench EA604AB

by ESCO
4.50 (2)
Item.#
03517753
Mfr.#
EA604AB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Compatible Diameter (mm)
70/110
ESCO Part Number
EA604AB
Handle Length (mm)
185
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replacing oil filter of firearms
4
From Japan
On 2016-03-04 09:08:23
Can accommodate various sizes
This review is about item#03517762.
Depending on a wide range of car models from compact cars to large vehicles, used for replacing oil filters and fuel filters
5
From Japan
On 2015-02-21 09:31:27
Most filter wrench was hard work due to difficulties depending on the type of car and installation location from underneath. If this wrench has one, we can cope with any car type, we can work from the top and filter which is difficult to relax until now and we are not pleased by experienced mechanic.
This review is about item#03517762.