Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter Wrench

Oil Filter Wrench EA604AC

by ESCO
4.50 (2)
Item.#
03517762
Mfr.#
EA604AC
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Outlet Corner (inch)
3/8
ESCO Part Number
EA604AC
Compatible Diameter (mm)
150 or less
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replacing oil filter of firearms
4
From Japan
On 2016-03-04 09:08:23
Can accommodate various sizes
This review is about item#03517762.
Depending on a wide range of car models from compact cars to large vehicles, used for replacing oil filters and fuel filters
5
From Japan
On 2015-02-21 09:31:27
Most filter wrench was hard work due to difficulties depending on the type of car and installation location from underneath. If this wrench has one, we can cope with any car type, we can work from the top and filter which is difficult to relax until now and we are not pleased by experienced mechanic.
This review is about item#03517762.