NoteBuy more than* S$150* and get FREE SHIPPING

  • Oil Filter Plier

Oil Filter Plier EA604AE-11

2.00 (1)
Package Qty.
Ship pack of
*[No return] You cannot return this product. For details, see FAQ.
Now we ship to...
...see all
Item Feature
Compatible Diameter (mm)
60 - 90
Overall Length (mm)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For Remove stubborn filter that does not come off in the genuine cup type
From Japan
On 2012-10-19 01:00:01
Use because there was by chance in office. It is imported car maintenance shop. These cases to bring up the tool is referred to as "almost a last resort" in many cases. (A real last resort want to true last as long, but I turn to pierce the large negative it is that may be) Torsional rigidity of the body is able to put the power with confidence because much higher if not as much as the Alligator and the cobra of KNIPEX. It is also not perfect bite condition of about leaking Joe oil from destination bite by multiplying the removal power. But it is short of regrettable one is pattern. This is in the fairly tool that is specialized in this kind of one of the purposes fatally short. Although I can be most of the mechanic that finally experience remove, human energy consumption level is the impression of a high tool. If you get this kind of tool, as I mentioned earlier, not in the usual fixed, since most before the replacement person is dispatched, such as when the tightening in the ultra-torque is not too unusual to fear the oil leak, it even when removing equivalent do it does not come off and not be subjected to more power, the other party should not unless Shitome anyway one shot because the stuff of thin steel can continue to deformation on and on, not the fixing bolt. At least 350mm is want. Gripper degree of body rigidity feeling and Joe there was only in the unfortunate SST good.
This review is about item#03517814.