Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter Plier

Oil Filter Plier EA604AE-12

2.00 (1)
Package Qty.
Ship pack of
*[No return] You cannot return this product. For details, see FAQ.
Now we ship to...
...see all
Item Feature
ESCO Part Number
Overall Length (mm)
Compatible Diameter (mm)
85 to 115
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For a stubborn filter removal that can not be removed with a genuine cup type
From Japan
On 2012-10-19 01:00:01
I happened to be at work and use it. It is a foreign automobile maintenance factory. When bringing out such a tool, it is often referred to as "nearly last resort". (The last means of real is to pierce a big minus, but I want to do it as the last as far as it can.) Since the torsional rigidity of the main body is not so high as KNIPEX's Alligator or cobra, it is safe to put power on it You can do. With the detaching power applied, the more the oil gets leaked from the biting point, the more the jaw bite is satisfactory. It is regrettable that the pattern is short. This is a fatal short for a tool specialized for quite a purpose. Finally, most of the experienced mechanics can be removed, but it is an impression that human energy consumption is high. As I wrote earlier, it is not usually sticking when you issue such a tool, it is almost ex-ante experts fear oil leaks, so when it is tightened with super torque which is not too ordinary, It can not be removed unless it exerts more power, and the partner is not a fixing bolt but a thin steel can deforming rapidly so anyway it has to be done with a single shot. I want 350 mm at least. It was a regrettable SST just because the body rigidity feeling and the jaw condition of the jaw were good.
This review is about item#03517814.