Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 30-152mm Oil Filter Wrench

30-152mm Oil Filter Wrench EA604AF-3

by ESCO
2.00 (1)
Item.#
03517866
Mfr.#
EA604AF-3
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Diameter (mm)
152 or less
Material
(Belt) nylon
Handle Length (mm)
150
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Loosening tightening
2
From Japan
On 2016-05-24 10:21:59
There is no response as the belt stretches
This review is about item#03517866.