Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter Wrench

Oil Filter Wrench EA604AH-4

by ESCO
Item.#
03517927
Mfr.#
EA604AH-4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
36.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Handle Length (mm)
215
Compatible Diameter (mm)
110 - 120
Material
Spring Steel
Weight (g)
364