Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Filter Wrench

Oil Filter Wrench EA604AH-5

by ESCO
Item.#
03517936
Mfr.#
EA604AH-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Handle Length (mm)
215
Compatible Diameter (mm)
134 - 150
Material
Spring Steel
Weight (g)
392