Buy more than* S$200* and get FREE SHIPPING

  • Brake Spring Washer Tool

Brake Spring Washer Tool EA604FH

by ESCO
1.00 (1)
Item.#
03518401
Mfr.#
EA604FH
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.25 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Purpose
Brake shoe spring washer detaching tool
Overall Length (mm)
130
ESCO Part Number
EA604FH
Tip Diameter (phi mm)
17.8/22
Material
Steel
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Removal of washer
1
From Japan
On 2016-04-06 22:18:19
Esco is an amateur but I bought it does not suit domestic but it was a failure
This review is about item#03518401.