Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spark Plug Gauge

Spark Plug Gauge EA604PA

by ESCO
4.50 (4)
Item.#
03518584
Mfr.#
EA604PA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Range (mm)
0.5 - 2.5
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Adjustment of plug gap of motorcycle
4
From Japan
On 2018-04-02 19:25:13
I bought it to adjust the gap when changing the plug of the bike. I think that it is rough but can be easily adjusted. Just insert the plug along the gauge and slide it a little, the gauge got scratched. I hope that the strength is a bit higher .....
This review is about item#3518593.
I am using it for maintenance of motorcycles, cars.
4
From Japan
On 2016-06-23 16:17:54
Because it can measure roughly, it is very useful.
This review is about item#03518593.
Inspect the plug and adjust the gap
5
From Japan
On 2016-05-23 15:59:35
The size is just right and easy to use.
This review is about item#03518593.
Adjust plug gap
5
From Japan
On 2015-12-15 21:40:21
The pictures are in inches, but you can measure up to 2.4 mm. Even when widening the plug gap and using it, it is sufficient and convenient if it is this degree. It was easier to use than a sim type, cheap and saved.
This review is about item#03518593.