Buy more than* S$200* and get FREE SHIPPING

  • Spark Plug Gauge

Spark Plug Gauge EA604PB

by ESCO
4.67 (3)
Item.#
03518593
Mfr.#
EA604PB
Package Qty.
1PC
Ship pack of
1
6.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Range (mm)
0.5 - 2.5
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Motorcycle, has been used in auto maintenance.
4
From Japan
On 2016-06-23 16:17:54
It is possible to roughly measure, it has been very useful.
This review is about item#03518593.
Inspection and gap adjustment of the plug
5
From Japan
On 2016-05-23 15:59:35
Just good easy to use also size.
This review is about item#03518593.
Plug gap adjustment
5
From Japan
On 2015-12-15 21:40:21
Photo does not reflected in inches size, measure your up to 2.4mm. This place is sufficient and convenient if, even if you plan to use to expand the plug gap. Easier to use than Shimutaipu was saved at low cost.
This review is about item#03518593.