Buy more than* S$200* and get FREE SHIPPING

  • Spark Plug Gapper, Standard

Spark Plug Gapper, Standard EA604PC-1

by ESCO
3.50 (2)
Item.#
03518602
Mfr.#
EA604PC-1
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA604PC-1
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Adjust plug gap
4
From Japan
On 2016-02-03 22:41:20
I do not know because I never used other things, but I do not have the opportunity to adjust the plug gap of my car so I think that this price is sufficient.
This review is about item#03518602.
Adjustment of gap of plug electrode
3
From Japan
On 2014-02-09 16:38:49
I think that the small type and the wire type are good to use.
This review is about item#03518602.