Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 1.5x25mm Hex Bit
  • 1.5x25mm Hex Bit
  • 1.5x25mm Hex Bit

1.5x25mm Hex Bit EA611DC-1.5

by ESCO
Item.#
03522355
Mfr.#
EA611DC-1.5
Package Qty.
1PC
Ship pack of
1
3.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hexagon Axis Shank Diameter
1/4inch
Overall Length (mm)
25
Size (mm)
1.5
Material
Forged steel