Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 2.0x25mm Hex Bit
  • 2.0x25mm Hex Bit
  • 2.0x25mm Hex Bit

2.0x25mm Hex Bit EA611DC-2

by ESCO
Item.#
03522373
Mfr.#
EA611DC-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Hexagon Axis Shank Diameter
1/4inch
Overall Length (mm)
25
Size (mm)
2
Material
Forged steel