Buy more than* S$200* and get FREE SHIPPING

  • 2.5x25mm Hex Bit
  • 2.5x25mm Hex Bit
  • 2.5x25mm Hex Bit

2.5x25mm Hex Bit EA611DC-2.5

by ESCO
Item.#
03522382
Mfr.#
EA611DC-2.5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Hexagon Axis Shank Diameter
1/4inch
Overall Length (mm)
25
ESCO Part Number
EA611DC-2.5
Size (mm)
2.5
Material
Forged steel