Buy more than* S$200* and get FREE SHIPPING

  • 3.0x25mm Hex Bit
  • 3.0x25mm Hex Bit
  • 3.0x25mm Hex Bit

3.0x25mm Hex Bit EA611DC-3

by ESCO
Item.#
03522391
Mfr.#
EA611DC-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.91 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Hexagon Axis Shank Diameter
1/4inch
Overall Length (mm)
25
Size (mm)
3
Material
Forged steel