Buy more than* S$200* and get FREE SHIPPING

  • 6.0x25mm Hex Bit
  • 6.0x25mm Hex Bit
  • 6.0x25mm Hex Bit

6.0x25mm Hex Bit EA611DC-6

by ESCO
Item.#
03522425
Mfr.#
EA611DC-6
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Hexagon Axis Shank Diameter
1/4inch
Overall Length (mm)
25
ESCO Part Number
EA611DC-6
Size (mm)
6
Material
Forged steel