Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • M10 25mm XZN Bit
  • M10 25mm XZN Bit
  • M10 25mm XZN Bit

M10 25mm XZN Bit EA611GX-10

by ESCO
Item.#
03523843
Mfr.#
EA611GX-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Shank Dimension
1/4inch (Allen)
Overall Length (mm)
25
Size
M10
Material
Forged steel