Buy more than* S$200* and get FREE SHIPPING

  • Offsets Wrench

Offsets Wrench EA613GA-41

by ESCO
Item.#
03525112
Mfr.#
EA613GA-41
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
73.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
66
Dimensions O (mm)
12
Dimension t (mm)
18
Overall Length (mm)
223
Dimension m (mm)
48
Dimension T (mm)
20
Subtense(mm)
41
ESCO Part Number
EA613GA-41