|
Box End Wrench EA613NA-17
- Item.#
- 03525435
- Mfr.#
- EA613NA-17
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Dimensions S1 (mm)
- 26.5
- Dimension T (mm)
- 12
- Overall Length (mm)
- 174
- ESCO Part Number
- EA613NA-17
- Dimensions O (mm)
- 6
- Subtense(mm)
- 17
- Material
- Chromium-molybdenum steel
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought