Buy more than* S$200* and get FREE SHIPPING

  • Box End Wrench
  • Box End Wrench
  • Box End Wrench

Box End Wrench EA613NA-19

by ESCO
Item.#
03525444
Mfr.#
EA613NA-19
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.14 SGD
ADD TO CART
Shipped after 2017-10-30
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
32.5
Dimension T (mm)
15
Overall Length (mm)
207
ESCO Part Number
EA613NA-19
Dimensions O (mm)
7
Subtense(mm)
19
Material
Chromium-molybdenum steel