Buy more than* S$200* and get FREE SHIPPING

  • Ratcheting Box Wrench
  • Ratcheting Box Wrench
  • Ratcheting Box Wrench
  • Ratcheting Box Wrench

Ratcheting Box Wrench EA613NA-26

by ESCO
2.00 (1)
Item.#
03525496
Mfr.#
EA613NA-26
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
40
Dimension T (mm)
17
Overall Length (mm)
250
Dimensions O (mm)
8
Subtense(mm)
26
ESCO Part Number
EA613NA-26
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Working in a narrow place
2
From Japan
On 2015-05-03 20:51:28
I thought that the power is hard to enter because the length is somewhat shorter.
This review is about item#03525496.