Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ratcheting Box Wrench
  • Ratcheting Box Wrench
  • Ratcheting Box Wrench

Ratcheting Box Wrench EA613NA-30

by ESCO
Item.#
03525523
Mfr.#
EA613NA-30
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
49
Dimension T (mm)
19
Overall Length (mm)
295
Dimensions O (mm)
9.2
Subtense(mm)
30
ESCO Part Number
EA613NA-30