Buy more than* S$200* and get FREE SHIPPING

  • Ratcheting Box Wrench
  • Ratcheting Box Wrench
  • Ratcheting Box Wrench

Ratcheting Box Wrench EA613NA-36

by ESCO
Item.#
03525557
Mfr.#
EA613NA-36
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
54
Dimension T (mm)
20
Overall Length (mm)
307
Dimensions O (mm)
9.7
Subtense(mm)
36
ESCO Part Number
EA613NA-36