Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Heavy Duty Type, Single End Spanner, 30 mm
  • Heavy Duty Type, Single End Spanner, 30 mm
  • Heavy Duty Type, Single End Spanner, 30 mm

Heavy Duty Type, Single End Spanner, 30 mm EA613NB-30

by ESCO
Item.#
03525846
Mfr.#
EA613NB-30
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
66
Subtense(mm)
30
Material
Chromium-molybdenum steel
Dimension T (mm)
13
Overall Length (mm)
258
ESCO Part Number
EA613NB-30