Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Single Head Wrench 32mm

Single Head Wrench 32mm EA613NB-32

by ESCO
Item.#
03525855
Mfr.#
EA613NB-32
Package Qty.
1PC
Ship pack of
1
21.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
70
Subtense(mm)
32
Dimension T (mm)
14
Overall Length (mm)
270