Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Type, Single End Spanner, 55mm

Heavy Duty Type, Single End Spanner, 55mm EA613NB-55

by ESCO
Item.#
03525943
Mfr.#
EA613NB-55
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions S1 (mm)
117
Subtense(mm)
55
ESCO Part Number
EA613NB-55
Dimension T (mm)
21
Overall Length (mm)
448