Buy more than* S$200* and get FREE SHIPPING

  • 45-52mm Hook Wrench

45-52mm Hook Wrench EA613X-1

by ESCO
Item.#
03526092
Mfr.#
EA613X-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimension T (mm)
4
Angle (Degree)
60
Material
Hardened special steel
Dimension K(mm)
10
Dimension r (mm)
14
Overall Length (mm)
100
Dimensions f (mm)
2.5
Nut Outside Diameter (phi mm)
25 - 30